Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Yellow
Mfr # KIT281
Zoro # G8233294
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 4 gal
- Container Type Box
- Volume Absorbed Per Pkg. 3.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT281
- Zoro # G8233294
- UPC # 036226006571
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 1/4 in |
Width | 8 1/2 in |
Length | 16 3/4 in |
Container Size | 11 in W x 16 in L x 7 1/4 in H |
Container Width | 11 in |
Container Height | 7 1/4 in |
Pillow Width | 10 in |
Pillow Height | 2 in |
Container Length | 16 in |
Pillow Length | 10 in |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 4 gal, Container Type Box, 11 in W x 16 in L x 7 1/4 in H Container Size, Yellow, Filled, Sorbents Included (3) 10 in W x 10 in L x 2 in H Pig Absorbent Pillow (PIL204), 10 in W x 25 ft L Pig Absorbent Mat Roll (MAT193), PPE Included 13 in L SHOWA Nitri-Solve Nitrile Gloves (WPL587-10), Economy Goggle (GLS290-AF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/8 In. H, Steel, 2CDY4 (2CDY4)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- PIG Bio Safety Spill Cleanup Kit, 13-1/4" W (pls1245)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- Pig Spill Control Kits and Stations