Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Yellow
Mfr # 45300
Zoro # G8168221
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 5 gal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Pkg. 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # 45300
- Zoro # G8168221
- UPC # 036226453009
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 1/2 in |
Width | 4 1/4 in |
Length | 19 1/2 in |
Container Size | 18 1/2 in W x 27 in L |
Container Width | 18 1/2 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Sock Length | 42 in |
Container Length | 27 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 18 1/2 in W x 27 in L Container Size, Yellow, Filled, Sorbents Included (2) Ext. Dia. 3 in x 42 in L PIG(R) Universal Absorbent Sock, (20) 15 in W x 20 in L PIG(R) Universal Medium-Weight Absorbent Mat Pad, Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags, Vinyl Bag with Handles, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves -XXL (48-22-8914)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- ELLIOTT SPECIALTY PRODUCTS 18 FR Nomex III Sleeves (100)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT320)
- PIG Spill Kit/Station, 0.27 gal Vol. Absorbed (KIT5010)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT621)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- Pig Spill Control Supplies