Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Clear
Mfr # KIT278
Zoro # G8201015
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Universal
- Container Type Can
- Volume Absorbed Per Pkg. 12 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT278
- Zoro # G8201015
- UPC # 036226006540
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 1/2 in |
Width | 12 1/2 in |
Length | 18 in |
Container Size | 14 13/16 in W x 19 15/16 in L x 23.6875 in H |
Pillow Length | 10 in |
Pillow Height | 2 in |
Container Height | 23 3/4 in |
Pillow Width | 10 in |
Sock Length | 48 in |
Container Width | 14 3/4 in |
Container Length | 20 in |
Pad Length | 20 in |
Wheel Size | 1 1/2 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Can, 29 gal Container Capacity, 14 13/16 in W x 19 15/16 in L x 23.6875 in H Container Size, Clear, Filled, Sorbents Included (2) 10 in W x 10 in L x 2 in H Pillow, (25) 15 in W x 20 in L Mat Pad, (4) 3 in D x 48 in L Sock, Lite-Dry Loose Absorbent, Additional Components Included (2) 18 in W x 30 in H Polyethylene Disposal Bags, Clear Container, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (11-735)
- MSA SAFETY Hood, Universal Mask Size, White, PK20, Suspension: Integrated (10103864)
- MCR SAFETY Reg Weight 100 per Cotton Nat.Me, PK12 (9510MM)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- Pig Spill Control Kits and Stations