Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Black/Yellow
Mfr # KIT273
Zoro # G8475031
product price: $517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 37 gal
- Container Type Can
- Volume Absorbed Per Pkg. 37 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT273
- Zoro # G8475031
- UPC # 036226006519
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 38 3/4 in |
Length | 23 5/8 in |
Width | 23 5/8 in |
Container Size | 23 5/8 in W x 23 5/8 in L x 38 3/4 in H |
Sock Diameter | 3 in |
Sock Length | 48 in, 120 in |
Wheel Size | 8 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Width | 23 3/4 in |
Container Length | 23 3/4 in |
Container Height | 38 3/4 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 37 gal, Container Type Can, 50 gal Container Capacity, 23 5/8 in W x 23 5/8 in L x 38 3/4 in H Container Size, Yellow, Filled, Sorbents Included (2) Lite-Dry Loose Absorbent, (2) Pig Dry Loose Absorbent in Spill Pouch, (4) 3 in D x 48 in L Absorbent Sock, (70) 15 in W x 20 in L Absorbent Mat Pad, 3 in D x 10 ft L Absorbent Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-1218-L-12034)
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- PIG Truck Spill Kit, Universal, Black (kit630)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- BRADY Spill Kit (SKMA-14)
- Pig Spill Control Kits and Stations