Pig

PIG Spill Kit, Universal, Black/Yellow (Discontinued)


Free Shipping & Returns

Key Features

  • Color Black/Yellow
  • Spill Control - Fluids Absorbed Universal
  • Fluids Absorbed Universal
  • Container Type Cart
  • Volume Absorbed Per Pkg. 14 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 36 in
Width 20 in
Length 16 in
Container Size 23 in W x 16 in L x 38 in H
Container Length 16 in
Pillow Height 2 in
Pillow Width 10 in
Sock Length 48 in
Wheel Size 8 in
Sock Diameter 3 in
Container Width 23 in
Pillow Length 10 in
Container Height 38 in
Size of Multi-Purpose Epoxy Putty 4 oz

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 14 gal, Container Type Cart, 23 in W x 16 in L x 38 in H Container Size, Yellow, Filled, Sorbents Included (4) 10 in W x 10 in L x 2 in H Pig Absorbent Pillow (PIL204), (5) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), 15 in W x 60 ft L Pig Rip-and-Fit Absorbent Mat Roll in Dispenser Box (MAT242), PPE Included 13 in L SHOWA Nitri-Solve Nitrile Gloves (WPL58(8) 09), Economy Goggle (GLS290-AF)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.