Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Universal, Blue/Gray
Mfr # RFL259
Zoro # G8175632
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 37 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 37 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL259
- Zoro # G8175632
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 16 in |
Length | 22 in |
Width | 17 in |
Container Size | 22 in W x 17 1/2 in L |
Container Width | 22 in |
Pad Length | 20 in |
Container Length | 17 1/2 in |
Sock Diameter | 3 in |
Sock Length | 48 in, 120 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 37 gal, Container Type Box, 22 in W x 17 1/2 in L Container Size, Gray, Filled, Sorbents Included (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (2) Pig Lite-Dry Loose Absorbent (PLP201), (4) 3 in Dia. x 48 in L Pig Blue Absorbent Sock (4048), (70) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), 3 in Dia. x 10 ft L Pig Blue Absorbent Sock (Pig202)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- PIG Spill Kit, Universal, Black (KIT223)
- CONDOR Spill Kit, Bucket, Chemical, Hazmat, 9.1gal. (436M96)
- Pig Spill Control Supplies