Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Universal, Blue/Gray
Mfr # RFL244
Zoro # G8008506
original price:
$167.40
5% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 14 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # RFL244
- Zoro # G8008506
- UPC # 036226016242
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Width | 11 1/4 in |
Length | 22 1/2 in |
Container Size | 11 1/2 in W x 22 3/4 in L x 17 1/2 in H |
Container Height | 17 1/2 in |
Pillow Width | 10 in |
Pillow Height | 2 in |
Sock Length | 48 in |
Pillow Length | 10 in |
Sock Diameter | 3 in |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Container Width | 11 1/2 in |
Container Length | 22 3/4 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 14 gal, Container Type Box, 11 1/2 in W x 22 3/4 in L x 17 1/2 in H Container Size, Gray, Filled, Sorbents Included (4) 10 in W x 10 in L x Pig Absorbent Pillow (PIL204), (5) 3 in Dia. x 48 in L Pig Blue Absorbent Sock (4048), 15 in W x 60 ft L Pig Rip-and-Fit Absorbent Mat Roll in Dispenser Box (MAT242), PPE Included 13 in L SHOWA Nitri-Solve Nitrile Gloves (WPL588-09), Economy Goggle (GLS290-AF)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG (V01-BLKMREG)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- POLYCO Rain Overall, Yellow, XL (53624)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- PIG High Volume Water-Absorbing Spill Kit in Large Spill Cart (WTR550)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- PIG Spill Kit/Station, 7 gal. Vol. Absorbed (KIT354)
- SAS SAFETY EMERGENCY SPILL KIT (SA7750)
- Pig Spill Control Kits and Stations