Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Universal, Blue/Gray
Mfr # RFL243
Zoro # G8055293
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 39 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 39 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # RFL243
- Zoro # G8055293
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 7/8 in |
Length | 22 7/8 in |
Width | 22 7/8 in |
Container Size | 22 1/2 in W x 22 1/2 in L |
Pad Length | 20 in |
Pillow Width | 17 in |
Pad Width | 15 in |
Container Width | 22 1/2 in |
Pillow Length | 21 in |
Pillow Height | 2 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Container Length | 22 1/2 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 39 gal, Container Type Box, 22 1/2 in W x 22 1/2 in L Container Size, Gray, Filled, Sorbents Included (10) 3 in Dia. x 48 in L Pig Blue Absorbent Sock, (40) 15 in W x 20 in L Pig Absorbent Mat Pad, (56) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (6) 17 in W x 21 in L Pig Absorbent Pillow, (6) 3 in Dia. x 10 ft L Pig Blue Absorbent Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- PIG PIG Spill Kit, Chem/Hazmat, Black (CLN1001)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 12' L x 12' W x 1' H (PAK793)
- BRADY Spill Kit, Oil-Based Liquids, White (SKO-BKT)
- Pig Spill Control Kits and Stations