Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Oil-Based Liquids, Yellow
Mfr # KIT4300
Zoro # G8205854
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 13 gal
- Fluids Absorbed Oil-Only
- Container Type Can
- Container Capacity 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT4300
- Zoro # G8205854
- UPC # 036226007356
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 23 in |
Length | 19 in |
Width | 19 in |
Container Size | 19 in W x 23 in H |
Container Width | 19 in |
Pad Width | 15 in |
Pad Length | 20 in |
Boom Diameter | 3 in |
Container Height | 23 in |
Boom Length | 10 ft |
Boom Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 13 gal, Container Type Can, 20 gal Container Capacity, 19 in W x 23 in H Container Size, Yellow, Filled, Sorbents Included (12) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (2) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403), (3) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- PIG Spill Kit, Universal, Blue (KIT259)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- Pig Spill Control Kits and Stations