Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Oil-Based Liquids, White
Mfr # KIT404-01
Zoro # G8303346
product price: $2,392.00
/ea
Free Shipping & Returns
$2,392.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 127 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 127 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT404-01
- Zoro # G8303346
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 3/10 in |
Length | 47 29/32 in |
Width | 43 13/16 in |
Container Size | 43 4/5 in W x 48 in L x 49 1/2 in H |
Pad Length | 20 in |
Wheel Size | 5 in |
Boom Length | 10 ft |
Container Length | 48 in |
Container Width | 43 3/4 in |
Container Height | 49 1/2 in |
Pad Width | 15 in |
Boom Diameter | 3 in, 5 in, 8 in |
Boom Diameter | 3 in, 5 in, 8 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 127 gal, Container Type Chest, 43 4/5 in W x 48 in L x 49 1/2 in H Container Size, Black, Filled, Sorbents Included (15) 3 in D x 10 ft L Oil-Only Absorbent Boom (BOM406), (150) 15 in W x 20 in L Oil-Only Absorbent Pad (MAT214), (2) 8 in D x 10 ft L Oil-Only Absorbent Boom (BOM304), (2) Pig Spaghetti Strips, (3) 5 in D x 10 ft L Oil-Only Absorbent Boom (BOM405), (6) Ext. dia. 8 in x 18 in L Pig Sump Skimmer (SKM403)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- PIG Spill Kit, Chem/Hazmat, White (KIT343)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT621)
- PIG Spill Kit/Station, 8.2 gal. Vol. Absorbed (KIT4000)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- Pig Spill Control Supplies