Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT3400
Zoro # G8020284
product price: $515.00
/ea
Free Shipping & Returns
$515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 21 gal
- Container Type Can
- Volume Absorbed Per Pkg. 21 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT3400
- Zoro # G8020284
- UPC # 036226006922
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 27 3/8 in |
Width | 21 3/4 in |
Length | 21 3/4 in |
Container Size | 21 3/4 in W x 21 3/4 in L x 27 3/8 in H |
Pad Width | 15 in |
Container Width | 21 3/4 in |
Pillow Height | 2 in |
Pillow Length | 16 in |
Container Height | 27 1/2 in |
Container Length | 21 3/4 in |
Pillow Width | 17 in |
Pad Length | 20 in |
Sock Length | 120 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Acids, Bases, Volume Absorbed Per Kit 21 gal, Container Type Can, 32 gal Container Capacity, 21 3/4 in W x 21 3/4 in L x 27 3/8 in H Container Size, Yellow, Filled, Sorbents Included (25) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301), (4) 17 in W x 16 in L x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015), (4) Ext. Dia. 3 in x 10 ft L Pig Harsh Chemical Absorbent Sock (Pig301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black (67-246/XL)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- REVCO Tigster Tig Welding Gloves, Large (T50-L)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- PIG Spill Kit, Chem/Hazmat, White (KIT365)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- Pig Spill Control Supplies