Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, White
Mfr # KIT311
Zoro # G7875393
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 11 gal
- Container Type Drum
- Container Capacity 20 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT311
- Zoro # G7875393
- UPC # 036226006755
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Width | 23 in |
Length | 23 in |
Container Size | 23 in W x 23 in L x 19 in H |
Pad Width | 15 in |
Pillow Width | 17 in |
Pad Length | 20 in |
Container Height | 19 in |
Sock Diameter | 3 in |
Container Length | 23 in |
Sock Length | 46 in |
Pillow Height | 2 in |
Pillow Length | 16 in |
Container Width | 23 in |
Description
Spill Kit/Station, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 11 gal, Container Type Drum, 20 gal Container Capacity, 23 in W x 23 in L x 19 in H Container Size, White, Filled, Sorbents Included (5) 17 in W x 16 in L x 2 in H Harsh Chemical Pillow, (6) 15 in W x 20 in L Harsh Chemical Pad, (6) 3 in Dia x 46 in L Chemical Sock, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 23 in x 19 in H Drum, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- NMC Caution Step Up Sign, C401R (C401R)
- NMC Danger Falling Materials Sign, D37R (D37R)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- EAGLE Eagle Spill Containment 4 Drum Inline Low Profile Platform (EG-1647)
- Pig Spill Control Supplies