Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, White
Mfr # 64CRSC
Zoro # G7854366
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Acids, Bases
- Container Type Bucket
- Container Capacity 6 1/2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # 64CRSC
- Zoro # G7854366
- UPC # 036226000296
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 5/8 in |
Width | 13 3/8 in |
Length | 13 3/8 in |
Container Size | 12 2/3 in W x 19 4/9 in H |
Sock Length | 46 in, 120 in |
Pad Width | 15 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Container Height | 19 1/2 in |
Container Width | 12 3/4 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 12 2/3 in W x 19 4/9 in H Container Size, White, Filled, Sorbents Included (4) 15 in W x 20 in L Harsh Chemical Pad, 3 in W x 10 ft L Harsh Chemical Sock, 3 in W x 46 in L Harsh Chemical Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-01-S)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG High Volume Water-Absorbing Spill Kit in Large Spill Cart (WTR550)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- PIG Truck Spill Kit, Universal, Black (kit630)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- Pig Spill Control Kits and Stations