Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Silver
Mfr # KIT355
Zoro # G8102534
product price: $153.00
/ea
Free Shipping & Returns
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 5 galb
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 5.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # KIT355
- Zoro # G8102534
- UPC # 036226007035
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Width | 23 in |
Container Size | 23 in W x 28 1/2 in H |
Sock Length | 46 in |
Sock Diameter | 3 in |
Container Width | 23 in |
Pad Length | 20 in |
Pad Width | 15 in |
Container Height | 28 1/2 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 5 gal, Container Type Portable Bag, 23 in W x 28 1/2 in H Container Size, Silver, Filled, Sorbents Included (20) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT302), (3) Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR), Additional Components Included 36 in W x 60 in H Polyethylene Disposal Bags (Bag(20) 1L), Vacuum Sealed Foil Bag, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White (A119R010000)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- PIG Spill Kit, Chem/Hazmat, Black (KIT620)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4' x 1' H (PAK926-OR)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- PIG Spill Kit, Universal, Orange (KIT280-OR)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- Pig Spill Control Supplies