Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Silver
Mfr # KIT353
Zoro # G7802873
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fluids Absorbed Harsh Chemicals
- Absorbent - Container Type Bag
- Container Type Bag
- Volume Absorbed Per Kit 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # KIT353
- Zoro # G7802873
- UPC # 036226400034
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28-1/2" |
Width | 23" |
Container Size | 23 in W x 28 1/2 in H |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 28 1/2 in |
Pad Length | 20 in |
Container Width | 23 in |
Sock Length | 46 in |
Description
Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 5 gal, Container Type Bag, 23 in W x 28 1/2 in H Container Size, Silver, Filled, Sorbents Included (20) 15 In. W x 20 In. L PIG(R) HazMat Chemical Absorbent Mat Pad (MAT302), (3) Ext. dia. 3 In. x 46 In. L PIG(R) HazMat Chemical Absorbent Sock (124CR), PPE Included (1) Apron, (1) Capstone(R) Goggle with Face Shield (GLS811), (1) Neoprene Glove
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- TOP TAPE AND LABEL INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard (TA800PS)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- PIG Spill Kit, Oil-Based Liquids, Blk/Ylw (KIT469)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG Empty Sandbags 26" L x 14" W, 100PK (BAG100)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- PIG Spill Kit, Universal, Green (KIT263)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- Pig Spill Control Kits and Stations