Shop All Drip Diverters
Pig
PIG Roof Leak Diverter, Translucent, 2.69 lb.
Mfr # TLS462-TR
Zoro # G8380897
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
- Leak Diverter Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS462-TR
- Zoro # G8380897
- UPC # 036226017423
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
Length | 5 ft. |
Width | 5 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 5 ft x 5 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- BRADY Clamp-On Breaker Lockout, Single Pole, Red, 120/277V AC, Pack 6 (65965)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- PIG PIG Drop-Ceiling Leak Diversion System, 6 lb. (TLS366)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp Yellow 5' L x 5' W (TLS1999-YW)
- Pig Spill Control Supplies