Shop All Drip Diverters
Pig
PIG Roof Leak Diverter Bucket Kit, 14 lb.
Mfr # TLS668-TR
Zoro # G8324845
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Includes 7 ft L x 7 ft W Leak Diverter, 25 ft L Drainage Hose, (4) 19 in L Adjustable Hanging Straps, 6.5 gal Bucket, 30 Pack "CAUTION" PIG(R) Mat Pads, (2) 25 Pack PIG(R) All-Purpose Wipers
- Installation Method Hanging Straps
- Leak Diverter Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS668-TR
- Zoro # G8324845
- UPC # 036226018321
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 7 ft |
Leak Diverter Length | 7 ft |
Width | 7 ft. |
Length | 7 ft. |
Length of Hose Included | 25 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 7 ft x 7 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 7 ft, Leak Diverter Width 7 ft, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Roof Leak Diverter Bucket Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19602)
- HY-KO 3In Black Aluminum Number 7, 10PK (A20107)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-TR)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- Pig Drip Diverters