Shop All Drip Diverters
Pig
PIG Rectangular Roof Leak Diverter, 3.65 lb.
Mfr # TLS553-GY
Zoro # G7865024
original price:
$150.00
13% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
- Leak Diverter Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS553-GY
- Zoro # G7865024
- UPC # 036226018048
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 10 ft |
Width | 5 ft. |
Length | 10 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 10 ft x 5 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Rectangular Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- NMC Danger Do Not Remove This Tag, Pk25 (RPT66)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- PIG PIG Roof Leak Diverter, Translucent, 2.69 lb. (TLS462-TR)
- PIG Mobile Roof Diverter Kit, 3/4 in GHT F (TLS1101-10H)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- Pig Drip Diverters