Shop All Drip Diverters
Pig
PIG Rectangular Roof Leak Diverter, 13.34 lb.
Mfr # TLS554-GY
Zoro # G8374353
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 10 ft
- Leak Diverter Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS554-GY
- Zoro # G8374353
- UPC # 036226018130
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 20 ft |
Length | 20 ft. |
Width | 10 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 20 ft x 10 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 20 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Rectangular Roof Leak Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- KLEENGUARD Coveralls, 5XL, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00688)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- Pig Drip Diverters