Shop All Drip Diverters
Pig
PIG Quick Deploy Leak Diverter, 6.54 lb.
Mfr # TLS903-YW
Zoro # G8378754
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Includes 25 ft Hose
- Installation Method Hook
- Leak Diverter Width 48 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # TLS903-YW
- Zoro # G8378754
- UPC # 036226018680
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 48 1/2 in |
Leak Diverter Length | 48 1/2 in |
Length | 4 ft. 1/2" |
Width | 4 ft. 1/2" |
Length of Hose Included | 25 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 48 1/2 in x 48 1/2 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 48 1/2 in, Leak Diverter Width 48 1/2 in, Leak Diverter Mounting Style Hook, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Quick Deploy Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP602 (PSP602)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- PIG Suspended Ceiling Leak Diverter Kit, 3lb. (TLS102)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- PIG PIG Magnetic Roof Leak Diverter Tarp Yellow 5' L x 5' W (TLS1999-YW)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS200-YW)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- Pig Drip Diverters