Shop All Drum Dollies & Caddies
Pig
PIG Poly Spill Drum Dolly ext. dia. 31" x 8.75" H
Mfr # DRM786
Zoro # G306604268
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dolly - Polyethylene|Casters - Hard Rubber
- Height 8.75 in
- Drum Capacity Sump Capacity 11 gal./each
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM786
- Zoro # G306604268
- UPC # 3622600506
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Height | 8.75 in |
Details
Material | Dolly - Polyethylene|Casters - Hard Rubber |
Drum Capacity | Sump Capacity 11 gal./each |
Color/Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 3in, 500 lb (1VJD5)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- PIG Adj. Drum Dolly, Steel, 4 in. H, Black (DLY301-01)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- PIG PIG Drum Sock Steel Dolly ext. dia. 29.5" x 5.63" H (DRM380)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- Pig Hand Trucks & Dollies