Shop All Drum Tools
Pig
PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H
Mfr # DRM1407
Zoro # G706625559
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene (LLDPE)
- Height 10"
- Color Black
- Handle Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1407
- Zoro # G706625559
- UPC # 3622603192
- Country of Origin United States
- Category Drum Tools
Dimensions
Height | 10" |
Handle Width | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyethylene (LLDPE) |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- PIG Strainer for PIG Poly Drum Funnel ext. dia. 2.94" x 1.63" H (DRM459)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- PIG PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H (DRM1406)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- PIG WirthCo Double Capped Funnel - 7 Funnels /box (GEN1001)
- Pig Drum Tools