Shop All Drum Lifting Trucks & Dispensers
Pig
PIG Poly High-Visibility Dispensing Drum Dolly 69" L x 32" W x 26.5" H
Mfr # DRM986
Zoro # G306603650
product price: $717.00
/ea
Free Shipping & Returns
$717.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Polyolefin
- Width 32"
- Color/Finish Hi-Viz Green
- Length 69 in
- Drum Capacity Sump Capacity 70 gal./each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM986
- Zoro # G306603650
- UPC # 3622600525
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Width | 32" |
Length | 69 in |
Height | 26.5 in |
Details
Material | Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Polyolefin |
Color/Finish | Hi-Viz Green |
Drum Capacity | Sump Capacity 70 gal./each |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2", 2 Swivel CASTERS And 2 Rigid, PHENOLIC Wheel, 3, 6, PK4 (HD-SC62-PH2S2R)
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- ULTRATECH Drum Containment System, 53" L (2380)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- Pig Drum Lifting Trucks & Dispensers