Shop All Drum Dollies & Caddies
Pig
PIG Poly Dispensing Drum Dolly with Rubber Wheels 69" L x 32" W x 26.5" H
Mfr # DRM664
Zoro # G606603992
product price: $829.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$829.00
Free 30-Day Returns
Key Features
- Material Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Hard Rubber
- Color/Finish White
- Width 32"
- Drum Capacity Sump Capacity 70 gal./each
- Length 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM664
- Zoro # G606603992
- UPC # 3622600496
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Width | 32" |
Length | 69 in |
Height | 26.5 in |
Details
Material | Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Hard Rubber |
Color/Finish | White |
Drum Capacity | Sump Capacity 70 gal./each |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 200 4X1-1/2 Ebonite (S-224-EO)
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- COTTERMAN 19 ft 8 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Forward Exit, Powder Coated Finish (M17WC C1)
- PIG Adj. Drum Dolly, Steel, 4 in. H, Black (DLY301-01)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- PIG PIG Poly Spill Drum Dolly ext. dia. 31" x 8.75" H (DRM786)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- Pig Drum Dollies & Caddies