Shop All Drum Dollies & Caddies
Pig
PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H
Mfr # DRM662
Zoro # G206603934
product price: $717.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$717.00
Free 30-Day Returns
Key Features
- Material Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Polyolefin
- Height 26.5 in
- Drum Capacity Sump Capacity 70 gal./each
- Width 32"
- Length 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM662
- Zoro # G206603934
- UPC # 3622600495
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Height | 26.5 in |
Width | 32" |
Length | 69 in |
Details
Material | Dolly - Polyethylene (LDPE)|Axle - Stainless Steel|Security Strap - Nylon|Wheels - Polyolefin |
Drum Capacity | Sump Capacity 70 gal./each |
Color/Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps (2614R2642A1E24B4W5C1P3)
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN2802TX10)
- DAYTON Cable, 3/32 in., 50 ft., 7 x 7, SS (33RH06)
- PIG PIG Poly Spill Drum Dolly ext. dia. 31" x 8.75" H (DRM786)
- PIG PIG Drum Sock Steel Dolly ext. dia. 29.5" x 5.63" H (DRM380)
- PIG Poly Loading Ramp Black 24.9" L x 34.9" W (PAK726-BK)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- PIG Adj. Drum Dolly, Steel, 4 in. H, Black (DLY301-01)
- MORSE MorseĆ Clamp+Go Drum Dolly Handle Model # (24)
- Pig Drum Dollies & Caddies