Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter, Yellow, 2.433 lb.
Mfr # TLS691-YW
Zoro # G8406614
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 2 ft
- Leak Diverter Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS691-YW
- Zoro # G8406614
- UPC # 036226018581
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 ft |
Leak Diverter Length | 2 ft |
Width | 2 ft. |
Length | 2 ft. |
Leak Diverter Dimensions | 24 in dia |
Thread Size | 3/4 in |
Leak Diverter Diameter | 24 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 2 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 4.5mm (9237)
- 3M Full Facepiece Reusable Respirator size L (7800S-L)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- PIG Mobile Roof Diverter Kit, 3/4 in GHT F (TLS1101-10H)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- Pig Spill Control Supplies