Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter, Clear, 2.43 lb.
Mfr # TLS691-CL
Zoro # G8017414
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Shape Circle
- Hose Included N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # TLS691-CL
- Zoro # G8017414
- UPC # 036226018567
- Country of Origin China
- Category Drip Diverters
Dimensions
Width | 2 ft. |
Length | 2 ft. |
Thread Size | 3/4 in |
Leak Diverter Diameter | 24 in |
Leak Diverter Dimensions | 24 in dia |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length Not Applicable, Leak Diverter Width Not Applicable, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- PIG Leak Diverter Hose Connector (TLS645)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-TR)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- Pig Drip Diverters