Shop All Spill Containment Accessories
Pig
PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H
Mfr # FLT610
Zoro # G506625681
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pillow - Polypropylene|Pan - Polyethylene (LDPE)
- Height 5"
- Includes 1 - 40" L x 40" W x 5" H PIG Utility Tray 4 - 18" L x 18" W x 2" H PIG Outdoor Pan Tray Replacement Media
- Length 40"
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT610
- Zoro # G506625681
- UPC # 3622600544
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 5" |
Length | 40" |
Width | 40" |
Details
Material | Pillow - Polypropylene|Pan - Polyethylene (LDPE) |
Includes | 1 - 40" L x 40" W x 5" H PIG Utility Tray 4 - 18" L x 18" W x 2" H PIG Outdoor Pan Tray Replacement Media |
Color | Black/White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Cotton/Fleece, Black (6850)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X6CHV)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- PIG PIG 4-Drum Poly Spill Containment Pallet Without Drain 51" L x 51" W x 10" H (PAK210-WOD)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- OSMO Thirsty Pad (TP-P-1)
- Pig Spill Containment Accessories