Shop All Storage Pails & Buckets
Pig
PIG Oily Water Filter Bucket 12" L x 10" W x 10" H
Mfr # FLT1153
Zoro # G406603550
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12"
- Width 10"
- Height 10"
- Material Bucket - Polyethylene|Filter Media - Polypropylene|Hose - PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT1153
- Zoro # G406603550
- UPC # 3622600530
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 12" |
Width | 10" |
Height | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Bucket - Polyethylene|Filter Media - Polypropylene|Hose - PVC |
Includes | 1 - Bucket w/Lid Fittings 3 - 15" W x 20" L PIG Oil-Only Absorbent Mat Pad 2 - 12" W x 12" L x 1" H PIG Skimmer Oil-Only Absorbent Pillow 1 - 10' Hose 1 - Plug |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED801BL)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- PIPELINE PACKAGING Tote w/6" Cap, Fittings, Nat, 275 gal. (06-05-080-00002)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 6 gal. (01-19-048-00225)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- Pig Storage Pails & Buckets