Shop All Spill Containment Accessories
Pig
PIG Oil & Debris Containment Boom 100' L x 18" H
Mfr # BOM301
Zoro # G906625670
product price: $2,758.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,758.99
Free 30-Day Returns
Key Features
- For Use With On Water
- Height 18"
- Length 100'
- Application Spill Response
- Material Boom - PVC-Coated Nylon|Reinforcements - Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # BOM301
- Zoro # G906625670
- UPC # 3622600221
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Height | 18" |
Length | 100' |
Details
For Use With | On Water |
Application | Spill Response |
Material | Boom - PVC-Coated Nylon|Reinforcements - Polyester |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- KIDDE Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated (21010064)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- PIG SpillBlocker Barrier Dike, Black, 4 In (PLR204-BK)
- DURASACK 14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 5PK (BU-1426-5PK)
- Pig Spill Containment Accessories