Shop All Particulate Sorbent
Pig
PIG Loose Absorbent, Industrial Peat Moss
Mfr # PLP404
Zoro # G8168571
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Color Brown
- Container Type Bag
- Fluids Absorbed Oil-Based Liquids
- Container Size 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP404
- Zoro # G8168571
- UPC # 036226367917
- Country of Origin Canada
- Category Particulate Sorbent
Dimensions
Container Size | 11 lb |
Description
Granular Sorbent, Fluids Absorbed Oil-Based Liquids, Specific Liquid Compatibility Fuels, Oil, Other Oil Based Liquids, Container Type Bag, Composition Detail Industrial Peat Moss, Container Type and Capacity 11 lb Bag, Weight 11 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- ALLEGRO INDUSTRIES Respirator Storage Bag, 14" L x 16" W (2000)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- PIG Lite-Dri Loose Abs, Recycled Cellulose (PLP410)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- Pig Particulate Sorbent