Shop All Particulate Sorbent
Pig
PIG Loose Absorbent, 5 lb., PK4
Mfr # PLP219
Zoro # G7965571
product price: $65.95
/pk 4, $16.49/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 3 gal
- Container Type Box
- Container Size 20 lb
- Composition 60% Cellulose 40% Kaolin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP219
- Zoro # G7965571
- UPC # 036226014583
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 20 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Box, Composition Detail Cellulose, Kaolin, Container Type and Capacity 20 lb Box, Weight 20 lb, Volume Absorbed per Pkg. 3 gal, Specialized Applications General Absorbent, Deodorizing No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- SUPERGRIT 3" Stair nosing-3'6" length Black (630A-BLA36)
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- PIG Lite-Dri Loose Abs, Recycled Cellulose (PLP410)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- CHEMSORB Minute Man Universal Absorbent Spill Kit (SP30GA-MIN)
- Pig Particulate Sorbent