Shop All Particulate Sorbent
Pig
PIG Loose Absorbent, 18 lb.
Mfr # PLP206
Zoro # G8166934
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Absorbent - Container Type Bag
- Volume Absorbed Range 0 to 9 gal
- Fluids Absorbed Universal
- Container Type Bag
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP206
- Zoro # G8166934
- UPC # 036226014569
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 18 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Vermiculite, Container Type and Capacity 18 lb Bag, Weight 18 lb, Volume Absorbed per Pkg. 5 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/Gauge (8806LPG2)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- PIG Sheen Clean Loose Absorbent, 11 lb (PLP900-1)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- OATEY LiquidLoc(TM) Absorbent, 0.6 oz. (31416)
- Pig Spill Control Supplies