Shop All Spill Containment Accessories
Pig
PIG Latching Lid for Fiber Drum, Red
Mfr # DRM1124-RD
Zoro # G7835913
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/2 in
- Color Red
- Length 24 in
- Number of Drums 0
- Material Ethylene-Vinyl Acetate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1124-RD
- Zoro # G7835913
- UPC # 036226003990
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 5 1/2 in |
Length | 24 in |
Width | 21 in |
Details
Color | Red |
Item | Latching Lid for Fiber Drum |
Number of Drums | 0 |
Material | Ethylene-Vinyl Acetate, Steel |
Accessory Type | Latching Lid for Fiber Drum |
Description
Latching Lid for Fiber Drum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 60" L x 36" W, 120PK (MAT567-WH)
- PIG Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W (PTY105)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- Pig Spill Containment Accessories