Shop All Drum Covers, Liners & Inserts
Pig
PIG Latching Drum Lid, Yellow
Mfr # DRM821-YW
Zoro # G8439076
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Yellow
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM821-YW
- Zoro # G8439076
- UPC # 036226005116
- Country of Origin Multiple
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 19 1/4 in |
Overall Height | 4.38 in |
Outside Diameter | 19 1/4 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 18 in |
For Drum Outside Diameter | 19 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 1HBG9, 1MKZ9, 5ERH2, 5ERH3, Compatible Drum Manufacturer Part Number DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970, Center Opening Diameter 18 in, Cover Color Yellow, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 20 gal, 30 gal, For Drum Outside Diameter 19 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- DURASHELF Shelf Adaptor Caster 4" (CS2088)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- Pig Drum Covers, Liners & Inserts