Shop All Drum Covers, Liners & Inserts
Pig
PIG Latching Drum Lid, Yellow
Mfr # DRM659-YW
Zoro # G8043506
product price: $457.00
/ea
Free Shipping & Returns
$457.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Yellow
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM659-YW
- Zoro # G8043506
- UPC # 036226600120
- Country of Origin Multiple
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 23 1/4 in |
Overall Height | 4.38 in |
Outside Diameter | 23 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 22 1/2 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/2 in, Cover Color Yellow, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-02)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- QUARTET Garment Rack, Black, 24 In (20222)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG Black Snap-On Drum Cover, 25PK (DRM146)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK50 (G375608R)
- Pig Drums & Accessories