Shop All Drum Covers, Liners & Inserts
Pig
PIG Latching Drum Lid, 21inLx15inWx4-3/8inH
Mfr # DRM167-RD
Zoro # G8211734
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM167-RD
- Zoro # G8211734
- UPC # 036226004485
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 15 in |
Overall Height | 4.38 in |
For Drum Outside Diameter | 15 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 14 1/4 in |
Outside Diameter | 15 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 19K299, 1HBG8, 1MKZ6, 4GY27, Compatible Drum Manufacturer Part Number DRM682, DRM685, DRM833, DRM834, Center Opening Diameter 14 1/4 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 10 gal, 16 gal, 5 gal, 8 gal, For Drum Outside Diameter 15 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, For 10S (2113)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (QUS255BL)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- Pig Drum Covers, Liners & Inserts