Shop All Secondary Spill Containment
Pig
PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H
Mfr # DRM369
Zoro # G506625674
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.25"
- Color White
- Height 8.25"
- Material Polyethylene (LDPE) w/ UV Inhibitors
- Width 32.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM369
- Zoro # G506625674
- UPC # 3622600450
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 32.25" |
Height | 8.25" |
Width | 32.25" |
Details
Color | White |
Material | Polyethylene (LDPE) w/ UV Inhibitors |
Drum Capacity | Sump Capacity 22 gal./each |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- PIG Tank Spill Containment Tray 60" L x 30" W x 4.5" H (PAK640)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- Pig Secondary Spill Containment