Shop All Drain and Gutter Protectors
Pig
PIG Drain Plug, Yellow
Mfr # PLR252
Zoro # G8375701
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Fits Drain Dia. 6 in
- Handle Material Metal
- Series PLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR252
- Zoro # G8375701
- UPC # 036226015054
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Fits Drain Dia. | 6 in |
Height | 6 1/2 in |
Diameter At Top | 7 in |
Details
Item | Drain Plug |
Material | Polyurethane |
Color | Yellow |
Handle Material | Metal |
Series | PLR |
Handle Type | Eye Bolt |
Weight | 8 lb |
Description
Drain Plug, Color Yellow, Diameter At Top 7 in, Fits Drain Dia. 6 in, Handle Material Metal, Handle Type Eye Bolt, Height 6 1/2 in, Plug Material Polyurethane, Product Weight 8 lb, Series PLR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- PIG DrainBlocker Cover, 120 x 18 In (PLR510)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- ULTRATECH Drain Seal, 42 In. L, 375 mil (2131)
- Pig Spill Control Supplies