Shop All Drum Accessories
Pig
PIG Deluxe Pipe Patch Kit
Mfr # GEN313
Zoro # G106603928
product price: $902.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clamps - Stainless Steel|Clamp Liners - Neoprene
- Color Black
- Includes 1 - Carrying Case 1 - Ratchet Box Wrench 1 - 1/2" x 3" Repair Clamp 1 - 3/4" x 3" Repair Clamp 1 - 3" x 6" Repair Clamp 1 - 1" x 3" Repair Clamp 1 - 3 1/2" x 6" Repair Clamp 1 - 1 1/4" x 6" Repair Clamp 1 - 4" x 6" Repair Clamp 1 - 1 1/2" x 6" Repair Clamp 1 - 5" x 6" Repair Clamp 1 - 2" x 6" Repair Clamp 1 - 2 1/2" x 6" Repair Clamp 1 - 9" x 9" x 1/8" Neoprene Patch 5 - 15" x 20" PIG Universal Mat Pads 2 - 7" L PIG Multi-Purpose Repair Putty (2 year shelf life)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GEN313
- Zoro # G106603928
- UPC # 3622600568
- Country of Origin United States
- Category Drum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Clamps - Stainless Steel|Clamp Liners - Neoprene |
Color | Black |
Includes | 1 - Carrying Case 1 - Ratchet Box Wrench 1 - 1/2" x 3" Repair Clamp 1 - 3/4" x 3" Repair Clamp 1 - 3" x 6" Repair Clamp 1 - 1" x 3" Repair Clamp 1 - 3 1/2" x 6" Repair Clamp 1 - 1 1/4" x 6" Repair Clamp 1 - 4" x 6" Repair Clamp 1 - 1 1/2" x 6" Repair Clamp 1 - 5" x 6" Repair Clamp 1 - 2" x 6" Repair Clamp 1 - 2 1/2" x 6" Repair Clamp 1 - 9" x 9" x 1/8" Neoprene Patch 5 - 15" x 20" PIG Universal Mat Pads 2 - 7" L PIG Multi-Purpose Repair Putty (2 year shelf life) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (30094BLUE)
- PIG PIG Drum Patch & Repair Kit (PTY203)
- PIG PIG Pro Plus Drum Patch & Repair Kit (GEN312-1)
- PIG Drum Lock (DRM1340)
- PIG PIG Belly Patch 7" L x 5" W (PTY231)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- Pig Drum Accessories