Shop All Spill Containment Accessories
Pig
PIG Adjustable Roll Dispenser, Black, Steel
Mfr # 57702
Zoro # G8025534
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Material Steel
- Height 34 in
- Color Black
- For Use With 16" to 32" W Mat Rolls or Wiper Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # 57702
- Zoro # G8025534
- UPC # 036226577026
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 35 in |
Height | 34 in |
Length | 19 in |
Fits Roll Width | 16 in to 32 in |
Min Roll Width | 16 in |
Adjustable Width | Yes |
Dimensions | 35 in x 19 in x 34 in |
Max Roll Width | 32 in |
Details
Material | Steel |
Color | Black |
For Use With | 16" to 32" W Mat Rolls or Wiper Rolls |
Item | Adjustable Roll Dispenser |
For Use With Mfr. Model Number | MAT230; MAT4102 |
Roll Dispensing Orientation | Horizontal |
Braking Mechanism | No |
Product Type | Free-Standing Floor Dispenser |
Description
Adjustable Roll Dispenser, Product Type Free-Standing Floor Dispenser, Length 19 in, Mounting Type Not Mounted, Roll Dispensing Orientation Horizontal, Width 35 in, Height 34 in, Fits Roll Width 16 in to 32 in, Adjustable Width Yes, For Use With Mfr. Model Number MAT230; MAT4102, For Use With Grainger Item Number 30PV55, Braking Mechanism No, Material Steel, Color Black, For Use With 16 In. to 32 In. W Mat Rolls or Wiper Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (93-243)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 10 ft. L (117S0410CH)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PATIOPLUS QUICK DAM FLOOD BARRIER 10' (PA2866)
- Pig Spill Control Supplies