Shop All Pallet Covers & Cushions
Pig
Pallet Cover, For Pallets 48in L x 48in W x 48in H, 60PK
Mfr # PKG026
Zoro # G011579455
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PKG026
- Zoro # G011579455
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 49 in |
Length | 51 in |
Description
Ship entire pallets of materials cleanly with these plastic pallet covers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow (PB1811-10 Yellow)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Natural, PK50 (G386504F)
- EASY TRACK EASY TRACK SHELVES 24"" (RS1423)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 49in H, 30PK (PKG025)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- Pig Pallet Covers & Cushions