Shop All Pallet Covers & Cushions
Pig
Pallet Cover, For Pallets 48in L x 40in W x 49in H, 60PK
Mfr # PKG024
Zoro # G311579377
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PKG024
- Zoro # G311579377
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 46 in |
Length | 48 in |
Description
Ship entire pallets of materials cleanly with these plastic pallet covers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB110BL)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 49in H, 30PK (PKG025)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- Pig Pallet Covers & Cushions