Shop All Pallet Covers & Cushions
Pig
Pallet Cover, For Pallets 48in L x 40in W x 49in H, 30PK
Mfr # PKG025
Zoro # G911579418
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 46 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PKG025
- Zoro # G911579418
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 46 in |
Length | 48 in |
Description
Ship entire pallets of materials cleanly with these plastic pallet covers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- KRUEGER Therma Level Gauge, Tank 33", 2"NPT (H-2-33-S1)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (Clear) (COVER 4X8-CLEAR)
- ZORO SELECT 9/1000 in Kraft Anti Slip Pallet Sheet, 37 in W, 45 in L (ASP45X37)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- POLAR PLUS Nylon Shell Insulated Pallet Cover, 450g of 19oz. Insulation, 40x48x72" (DON-58)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- Pig Pallet Covers & Cushions