Shop All Sorbents
Pig
Packaging Absorbent with Liquid-Proof Backing, 50PK
Mfr # PKG006
Zoro # G811579464
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 in |
Width | 15.5 in |
Description
Safely shipping liquids without damage or extra cleanup is easy using this absorbent sheet with leak-proof backing that prevents soaking through and damage to carton.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- TIDE Laundry Detergent, Tub, Powder/Gel, Unscented, 4 PK (91798)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- PIG Sorbents, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (PIG301)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- Pig Sorbents