Pig

Packaging Absorbent Sheet, Heavyweight, 3.75in W x 5in L, 250 pads per box, 250PK


product price: $38.89
/pk 250, $0.16/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 5 in
  • Width 3.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # PKG022
  • Zoro # G111579461
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 5 in
Width 3.75 in

Description

Absorb free liquids and add cushioning against light shifting, all in one small but heavyweight packaging sheet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.