Shop All Sorbents
Pig
Packaging Absorbent Sheet, Heavyweight, 12in W x 10in L, 100 sheets per box, 100PK
Mfr # PKG011
Zoro # G611579411
product price: $53.59
/pk 100, $0.54/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 in |
Width | 12 in |
Description
Absorb free liquids and add cushioning against light shifting, all in one heavyweight packaging sheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Broom, 24", 60" Yellow Handle (82724)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- PIG Sorbents, 6 gal, Oil, Black, White, Polypropylene (PAN401)
- Pig Sorbents