Shop All Spill Containment Accessories
Pig
Overfill Preventer, Brass
Mfr # DRM919
Zoro # G5907181
product price: $217.00
/ea
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Parts Brass, Gasket
- Color Brass
- Number of Drums 0
- Material Steel
- For Use With Burpless Steel Drum Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM919
- Zoro # G5907181
- UPC # 036226005185
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Overall Dia.xH | 5.51 in |
Overall Width | 2.75 in |
Details
Includes | (2) Parts Brass, Gasket |
Color | Brass |
Item | Overfill Preventer |
Number of Drums | 0 |
Material | Steel |
For Use With | Burpless Steel Drum Funnels |
Number Drums | 0 |
Body Material | Brass |
Product Type | Overfill Preventer |
Resistance Properties | Corrosion Resistant |
Flame Arrester Ht | No Flame Arrester |
Description
Overfill Preventer, Color Brass, For Use With Burpless Steel Drum Funnels, Overall Height 5.51 in, Overall Length 2.75 in, Overall Width 2.75 in, Product Type Overfill Preventer, Screen Hole Diameter Not Applicable, Includes (2) Parts Brass, Gasket, Material Steel, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG PIG 4-Drum Poly Spill Containment Pallet Without Drain 51" L x 51" W x 10" H (PAK210-WOD)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- BUFFALO LT WT Oil Meltblown Pad, PK200 (90851)
- Pig Spill Containment Accessories