Shop All Spill Containment Accessories
Pig
Over Pack Protection Cover
Mfr # pak757-ng
Zoro # G5922703
product price: $82.00
/ea
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC-Laminated Polyester
- Color Green
- Height 15 in
- Width 23
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # pak757-ng
- Zoro # G5922703
- UPC # 036226013425
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 15 in |
Width | 23 |
Dimensions | 23 in Dia |
Diameter | 23 in |
Details
Material | PVC-Laminated Polyester |
Color | Green |
Item | Over Pack Protection Cover |
Number of Drums | 0 |
For Use With | 20 and 30 gal. Spill Kits and Overpack |
For Use With Mfr. Model Number | KIT211, KIT236, KIT245, KIT264, KIT310, KIT311, KIT312, KIT336, KIT352, KIT411-01, KIT436 |
Seal Type | Elastic |
UV Resistant | Yes |
Series | PAK |
Features | High-Visibility Color, See-Through Pocket |
Weather Resistant | Yes |
Cover Type | Overpack Cover |
Description
Over Pack Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Green, Diameter 23 in, Width 23, Height 15 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT211, KIT236, KIT245, KIT264, KIT310, KIT311, KIT312, KIT336, KIT352, KIT411-01, KIT436, For Use With Grainger Item Number 30RD27, 30RD41, 30RD48, 30RD55, 30RD99, 30RE12, 30RE60, 30RE61, 30RE62, 30RE75, 30RE82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8741)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M (KP1T18TH/M)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- Pig Spill Containment Accessories