Shop All Spill Containment Accessories
Pig
Over Pack Protection Cover, 23" W
Mfr # PAK747-NG
Zoro # G5937869
original price:
$122.88
8% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC-Laminated Polyester
- Height 33 in
- Width 23 in
- For Use With 65 and 95 gal. Spill Kits and Overpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK747-NG
- Zoro # G5937869
- UPC # 036226013302
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 33 in |
Width | 23 in |
Dimensions | 33 in Dia |
Diameter | 33 in |
Details
Color | Green |
Material | PVC-Laminated Polyester |
Item | Protection Cover |
For Use With | 65 and 95 gal. Spill Kits and Overpack |
Number of Drums | 0 |
For Use With Mfr. Model Number | KIT202, KIT243, KIT262, KIT263, KIT302, KIT343, KIT362, KIT363, KIT402, KIT443, PAK229, PAK384, PAK725 |
Cover Type | Overpack Cover |
Weather Resistant | Yes |
Seal Type | Elastic |
Series | PAK |
Features | High-Visibility Color, See-Through Pocket |
UV Resistant | Yes |
Description
Protection Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Green, Diameter 33 in, Width 23 in, Height 33 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT202, KIT243, KIT262, KIT263, KIT302, KIT343, KIT362, KIT363, KIT402, KIT443, PAK229, PAK384, PAK725, For Use With Grainger Item Number 30RD21, 30RD45, 30RD53, 30RD54, 30RD92, 30RE16, 30RE53, 30RE79, 30RE86, 30RE87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452G (M452G)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- Pig Spill Containment Accessories